DESCRIPTION

  • ADA compliant when properly installed
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink

Elkay Lustertone® Single Bowl Kitchen Sink

ELRAD252160R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
21 in x 15-3/4 in x 5-7/8 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
3 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 21-1/4 in x 6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY