DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge: 18
  • Includes LKD2439C faucet, LK1141A bubbler, LK35 strainer
  • Includes faucet, bubbler and drain
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Sink size: 22" x 19-1/2"

Elkay Single Bowl Stainless Steel Classroom Sink

EDRKAD222060C

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
13-1/2 in x 16 in x 5-7/8 in
CEC Compliant
For Sale in CA
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in x 19-1/2 in x 6 in

Starting at
Call for Pricing
  • QUANTITY