DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 16"×13 1/2"×7 5/8"
  • Bowls are recessed 3/16" below outside edge of sink
  • Drain opening: 3 1/2"
  • Lustrous satin finish
  • Minimum cabinet size: 24"
  • Single bowl
  • Underside of sink is fully undercoated

Elkay Lustertone® Single Bowl Stainless Steel Kitchen Sink

ELFR1918

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 13-1/2 in x 7-1/2 in
CSA Certified
CSA B45.4
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-5/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19 in x 18 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY