DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Features lustrous highlighted Pacemaker ® bright satin finish
  • Full Undercoating
  • High Capacity 6" deep bowl
  • High Quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Pacemaker® Single Bowl Stainless Steel Lavatory Sink

EPSLVR1917LO3

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 11-1/2 in x 6 in
CSA Certified
CSA B45.4
Capacity
4.4 gal
Collection
Pacemaker®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
19 in x 17 in x 6-1/8 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Thickness
0.0351 in

Starting at
Call for Pricing
  • QUANTITY