DESCRIPTION

  • Bowl size: 16" X 13 1/2" X 5 1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge of Metal: 18; stainless steel
  • Lustertone®
  • Lustrous highlighted satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Sink Size: 25" x 17" x 5 1/2"

Elkay Single Bowl Stainless Steel Sink

EDRKAD251755

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
16 in x 13-1/2 in x 5-3/8 in
Center Size
4 in
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 17 in x 5-1/2 in

Starting at
Call for Pricing
  • QUANTITY