DESCRIPTION

  • Bowl size: 16" X 13 1/2" X 5 1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge of Metal: 18
  • Holes: 4
  • Includes faucet bubbler and drain
  • KIT INCLUDES: LKD2439C faucet, LK1141A bubbler, LK35 strainer; save the time of having to purchase each item separately.
  • Lustertone®

Elkay Lustertone® Single Bowl Stainless Steel Sink with Fountain

EDRKAD251755C

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
16 in x 13-1/2 in x 5-3/8 in
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.4
Capacity
4.6 gal
Collection
Lustertone®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
25 in x 17 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY