DESCRIPTION

  • 20 gauge stainless steel
  • Bowl Size: 16" x 13 1/2" x 6 1/2"
  • Bright satin finish
  • Full spray sound deadening
  • Includes faucet bubbler and drain
  • Pacemaker
  • Sink Size: 25" X 17" X 6 1/2"

Elkay Single Bowl Stainless Steel Top Mount Sink and Faucet Kit

EPSDKAD251765C

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Bowl Size Single Or Left
13-1/2 in x 16 in x 6-3/8 in
CEC Compliant
For Sale in CA
Color Finish
Satin
Color Finish Category
Silver Tones
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
25 in x 17 in x 6-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY