DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • DRAIN OPENING: Sink drain opening measures 2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay The Mystic® Single Bowl Undercounter Sink

EELUH16

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 16 in x 8 in
CSA Certified
CSA B45.4
Capacity
4.6 gal
Collection
The Mystic®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
18-3/8 in x 6 in
Package Quantity
1
Side Spray
No
Thickness
0.0460 in

Starting at
Call for Pricing
  • QUANTITY