DESCRIPTION

Elkay Single Compartment Sink

E1C24X240X

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
24 in x 24 in x 14 in
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
12
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
Yes
Number Of Bowls
1
Origin
Global
Overall Sink Size
29 in x 29-4/5 in
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY