DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • FORWARD-ONLY HANDLE(S): Handle(s) rotates forward only so there is no interference with the backsplash.
  • Flow regulator installed: 1.5 gpm
  • Forward only handles
  • HAND SPRAY WITH PAUSE FEATURE: Allows for streaming, spraying and pausing the water based on tasks.
  • Includes additional flow regulator: 2.2 gpm
  • Low flow
  • PULL-DOWN SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • Removable cartridge
  • Solid brass waterway construction

Elkay Explore™ 1.5 gpm Single Lever Handle Pull-Down Kitchen Faucet

ELKEC2031

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Explore™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Height
21 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-21/25 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Package Quantity
1
Side Spray
No
Spout Height
9-1/2 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Pull-Down
Trim Only
No
WaterSense Labeled
No
Width
11 in

Starting at
$520.2
EACH
  • QUANTITY