DESCRIPTION

  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • Braided stainless steel supply lines
  • Easy-clean rubberized spray face
  • Faucet installation: 1 or 3 hole
  • Free-flex hand spray hose for maximum range of motion
  • Limited lifetime warranty
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • QUICK CONNECT SIDE SPRAY FITTINGS: Easier installation fittings that snap together in seconds; no threading or tools required.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.

Elkay Everyday 1.5 gpm Single Lever Handle Pull-Out Faucet

ELK4000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Everyday
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
Height
8 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-3/4 in
Spout Reach
8-3/4 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
11 in

Starting at
$238.5
EACH
  • QUANTITY