DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge: 18
  • High quality stainless steel
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Single bowl

Elkay The Mystic® Sink Bowl

ERLR12FB

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 6 in
CSA Certified
CSA B45.4
Collection
The Mystic®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
14-3/8 in x 14-3/8

Starting at
Call for Pricing
  • QUANTITY