DESCRIPTION

  • For top mount installation
  • For use with countertops up to 1-1/2" thick

Elkay Sink Lug & Screw Set (Long)

ELK363

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Classroom, Healthcare, Hospitality, Multi-Family, Office, Residential
Color Finish
Stainless Steel
Origin
Domestic
Package Quantity
1
Side Spray
No

Starting at
$14.62
EACH
  • QUANTITY

DOCUMENTS