Sleev Push Button Guide in Silver

Part #E45663C  |  Item #2129146  |  Manufacturer Part #45663C

$55.50 EACH

Color/Finish: Chrome Plated

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Multi-Family

Brand Model Compatibility: 4405 Wall Mounted Tubular Fountain

Color Finish: Chrome Plated

Color Finish Category: Chromes

Height: 469/500 in

Length: 2-1/4 in

Material: Metal

NSF Certified: No

Number Of Bowls: 1

Origin: Global

Product Type: Push Button

Side Spray: No

Sink Installation Type: Drop-in

Style: Traditional

Width: 2-1/4 in