Stainless Steel Heavy Duty Fountain ADA Wall Mount in Stainless Steel
Slimline® Stainless Steel Heavy Duty Fountain ADA Wall Mount in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Heavy-gauge stainless steel construction withstands abusive environments and resists stains.
- Low-profile fountain provides an attractive and durable product, while enhancing applications requiring child ADA compliance.
- Rated for indoor or outdoor use.
- Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Tamper-resistant fasteners and bottom plate help protect against vandalism.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
- CSA Certified:
- CSA B45.4
- Collection:
- Slimline®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/4 in
- Flow Rate:
- 8 gph
- Gauge (metal):
- 14 ga
- Height:
- 20-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 19-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- Type:
- EEHWM14C
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 19-3/8 in