Small Colander in White
Small Colander in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made to fit undermount sinks that have a minimum 1/2 inch reveal.
- High impact polymer construction
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-7/8 in
- Length:
- 7-11/16 in
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Domestic
- Side Spray:
- No
- Width:
- 14-3/4 in