Soap/Lotion Dispenser Lustrous Steel

Part #ELK330LS  |  Item #4219740  |  Manufacturer Part #LK330LS

$119.47 EACH
(Pricing is for Lustrous Steel)

Color/Finish: Lustrous Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Deluxe plunger type dispenser for liquid soap or hand lotion.
  • Plastic concealed 1/2 liter container fills from top.
  • Overall height: 4-1/2", Spout reach: 3-3/4".

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Lustrous Steel

Color Finish Category: Stainless Steel

Height: 4-1/2 in

Length: 2-1/10 in

Material: Brass

Origin: Global

Product Type: Accessory

Side Spray: No

Spout Height: 3-1/2 in

Spout Reach: 3-18/25 in

Style: Traditional

Weight: 0.5

Width: 5-1/16 in