Soft Sides® Wall Mount Stainless Steel Indoor Bottle Filling Station

Part #EERFPVR28K  |  Item #2906020  |  Manufacturer Part #ERFPVR28K

$3,099.75 EACH

Installation Type:

Wall Mount

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Contoured fountain provides an attractive and safe product.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubbler is chrome plated with integral hood guard design to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • Bottom cover plate conceals plumbing and internal components.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 4

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Parks, Government, Public Facilities]

Built-In Water Filter: No

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Soft Sides®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Flow Rate: 8 gph

GSA Approved: No

Gauge: 18

Height: 40-13/16 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Self Contained Refrigerant: Yes

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 18-5/8 in