DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 1-1/2".
  • Depth: 2"
  • INCLUDES: Overflow Assembly.
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Solid brass construction

Elkay Splashables Specialty Collect Sink Bowl

ESCF16SH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 7 in
CSA Certified
CSA B45.4
Collection
Splashables
Color Finish
Hammered Mirror
Color Finish Category
Stainless Steel
Depth
2 in
Drain Location
Center
Drain Opening
1-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
No
Installation Type
Dual Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Global
Overall Sink Size
16-3/8 in x 16-3/8 in
Package Quantity
1
Side Spray
No
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY