DESCRIPTION

Elkay Sponge Holder

ELKSMSPONGE

Material:

SPECIFICATIONS

CARB OTC LEED Compliant
No
GSA Approved
No
Height
3-9/100 in
IAPMO Listed
No
Length
1-1/4 in
Material
Stainless Steel
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY