DESCRIPTION

  • 1 3/4" radius coved corners
  • 20-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 19"×16"×7 1/8"
  • Drain opening: 3 1/2"
  • Optional accessories:Cutting board: CB1713, CBS1316
  • Pacemaker® bright Satin finish
  • Quick clip installation system
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Single bowl
  • Underside is fully undercoated

Elkay Gourmet Pacemaker® Stainless Steel 1-Bowl Top Mount Quick-Clip Kitchen Sink

EPSRQ2222

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
19 in x 16 in x 7 in
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in x 22 in
Sink Size Range
20 in - 25 in

Starting at
Call for Pricing
  • QUANTITY