DESCRIPTION

  • 1-3/4" coved corners.
  • Allows for 12 3/4" offset for wheelchair applications
  • Apron on three sides.
  • Eliminates high lifting of heavy containers.
  • Exposed surfaces are polished to a lustrous satin finish.
  • Fits into closet corners and limited work spaces.
  • Furnished with wall hanger.
  • KIT INCLUDES: EFS3321 sink and one LK43 drain; save time having to purchase each piece separately.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Top has 5⁄32" raised rims.

Elkay Stainless Steel Floor Service Sink

EEFS3321C

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Utility
Bowl Size Single Or Left
28 in x 16 in x 8 in
CSA Certified
CSA B45.4
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3 in
Gauge
16
Installation Type
Floor Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
33 in x 21 in
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY