DESCRIPTION

  • All stainless steel waterway
  • Allows flexible installation location of refrigeration up to 15' from dispensing location
  • Converts any drinking fountain into a water cooler
  • Ideal for permanently wired applications
  • Rated for indoor use
  • Small size ideal for under counter installation

Elkay Soft Sides® Stainless Steel Remote Water Chiller

EERS11Y

Flow Rate:

1 gph

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA C22.2 No. 120
Collection
Soft Sides®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
1 gph
Height
14 in
Lead Law Compliant
Yes
Length
17 in
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Volts
115V
Watts
140
Width
7 in

Starting at
$831.6
EACH
  • QUANTITY