DESCRIPTION

  • Bowl Depth :7 1/8 in
  • Bright satin finish
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound Guard® undercoating
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

Elkay Gourmet Pacemaker® Stainless Steel Single Bowl Top Mount Sink

EPSR2219

Faucet Installation:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
General Use
Bowl Size Single Or Left
18 in x 14 in x 7-1/8 in
CSA Certified
CSA B45.4
Collection
Gourmet Pacemaker®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-Rimming/Drop-In
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
22 in x 19-1/2 in
Sink Size Range
20 in - 25 in

Starting at
$437.88
EACH
  • QUANTITY