DESCRIPTION

  • Chrome plated cast brass 90° elbow for GECR and ADA models
  • Strainer basket with metal stem and rubber seal
  • Tailpiece: 1-1/2" x 4"

Elkay Stainless Steel Strainer with Elbow

ELK35L

Strainer Size:

3-1/2 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-7/16 in
GSA Approved
No
Height
7-5/16 in
IAPMO Listed
No
Length
4-7/16 in
Material
Stainless Steel
Strainer Size
3-1/2 in

Starting at
$112.66
EACH
  • QUANTITY