DESCRIPTION

  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Includes ELUH311910L sink, LKWOBG1617SS bottom grid, LK99 drain
  • KIT INCLUDES: ELUH311910L sink, one LKWOBG1617SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

Elkay Harmony™ Stainless Steel Undermount Kitchen Sink

EELUH311910LDBG

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
11-1/2 in x 15 in x 7-1/2 in
CSA Certified
CSA B45.4
Capacity
15.6 gal
Center Bowl Size
16 in x 17-1/2 in x 10 in
Collection
Harmony™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Overall Sink Size
31-1/4 in x 20 in
Package Quantity
1
Right Bowl Size
16 in x 17-1/2 in x 10 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

Starting at
Call for Pricing
  • QUANTITY