DESCRIPTION

  • Stainless steel tailpiece: 1-1/2" x 4"

Elkay Stainless Steel with 3 in. Grid Strainer

ELK337

Strainer Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.2
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
2-13/16 in
Material
Stainless Steel
NSF Certified
No
Strainer Size
3-1/2 in
Width
2-13/16 in

Starting at
Call for Pricing
  • QUANTITY