2-Hole 2-Basin Floor Mount Floorstanding Scullery Sink

You last purchased this on
 
Elkay

Sturdibilt® 2-Hole 2-Basin Floor Mount Floorstanding Scullery Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Sturdibilt® 2-Hole 2-Basin Floor Mount Floorstanding Scullery Sink

  • Fast #
  • Part #ESS8230LR2
  • Item #1679182
  • Manufacturer Part #SS8230LR2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Square corner welded compartment construction.
  • Distinctive channel rim design with 2" apron minimizes spillover.
  • 14-gauge, Type 304 stainless steel.
  • Sink polished to a uniform lustrous satin finish.
  • Drainboard and sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • 14" deep compartments.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Utility
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Sturdibilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Depth:
14 in
Drain Location:
Center, Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Gauge (metal):
14 ga
Height:
44 in
IAPMO Listed -:
No
Length:
78 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
15 in x 24 in x 14 in
Sink Bowl Size, Center:
15 in x 24 in x 14 in
Sink Bowl Size, Right:
15 in x 24 in x 14 in
Sink Depth:
14 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel
Sink Size, Overall:
78 in x 27-1/2 in
Type:
ESS8230LR2
Width:
27-1/2 in