Super Economy Series 90 x 23-4/5 in. 3-Bowl 2 Hole Floor Mount Scullery 300 Sink in Stainless Steel

Part #ESE3C18X18218X  |  Item #4139928  |  Manufacturer Part #SE3C18X18-2-18X

$2,022.64 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High quality 18 gauge, type 300 series stainless steel.
  • 11" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Foodservice

CSA Certified: CSA B125.2, CSA B45.4

Center Bowl Size: 18 in x 18 in x 11 in

Collection: Super Economy Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 45 in

Length: 90 in

Material: Stainless Steel

Material Type: 300

NSF Certified: Yes

NSF Specifications: NSF 2

Number Of Bowls: 3

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 90 in x 23-4/5 in

Right Bowl Size: 18 in x 18 in x 11 in

Side Spray: No

Sink Bowl Size: 18 in x 18 in x 11 in

Sink Installation Type: Floor Mount

Weight: 162

Width: 23-3/4 in