DESCRIPTION

  • Two-level surface mounting plate

Elkay Surface Mounting Plate

EMP20RA

Brand Model Compatibility:

EDFPA117RAC Water Fountains

SPECIFICATIONS

ADA Compliant
No
Application
Healthcare, Hospitality, Office
Brand Model Compatibility
EDFPA117RAC Water Fountains
Color Finish
Galvanized Steel
Color Finish Category
Stainless Steel
Height
20-1/8 in
Length
38-1/4 in
Width
5/8 in

Starting at
$296.4
EACH
  • QUANTITY