DESCRIPTION

  • 1-1/2" rolled rims.
  • 1-3/4" radius coved corners.
  • 3-1/2" drain opening.
  • 6" high, full-length backsplash.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • Furnished with wall hanger and stainless steel support brackets.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Type 304 stainless steel 14 gauge

Elkay Surgeon Scrub Sink

EEWS3120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
28 in x 16 in x 10-1/2 in
CSA Certified
CSA B45.4
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
10-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
Gauge
14
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
31 in x 19-1/2 in

Starting at
Call for Pricing
  • QUANTITY