DESCRIPTION

  • 16-gauge, Type 304 stainless steel.
  • 3-1/2" drain opening.
  • 4" high, full-length backsplash.
  • Coved corners, wall hanger and full enclosure.
  • Exposed surfaces are polished to a uniform lustrous finish.
  • KIT INCLUDES: EWSF13026 sink, one LKB721C AC/battery-powered sensor faucet, one LK723 mixing valve, and one LK18B drain.
  • Keyed access door(s) to hide plumbing.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

Elkay Surgeon Sink Package

EEWSF13026SACC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3
Application
Hand Wash, Scrub
Bowl Size Single Or Left
26 in x 16-1/4 in x 11 in
CSA Certified
CSA B125.1, CSA B125.2, CSA B45.4
Center Bowl Size
16-1/4 in
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
11 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Stainless Steel
Material Type
304L
NSF Specifications
NSF 372, NSF 61
Number Of Bowls
1
Overall Sink Size
30 in x 23 in
Package Quantity
1
Side Spray
No

Starting at
Call for Pricing
  • QUANTITY