Wall Mount Bi-Level Drinking Fountain in Stainless Steel
SwirlFlo® Wall Mount Bi-Level Drinking Fountain in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Rated for indoor or outdoor use.
- Freeze-resistant models extend outdoor usage season.
- Stainless steel finish is corrosion resistant and attractive.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Healthcare, Hospitality, Office
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 21-15/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 105
- Self Contained Refrigerant:
- No
- Side Spray:
- No
- UL Listed:
- No
- Water Outlet Connection Size:
- 1-1/4 in
- Width:
- 19 in