No-Hole 1-Bowl Bar Sink in Lustrous Highlighted Satin
The Mystic® No-Hole 1-Bowl Bar Sink in Lustrous Highlighted Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Offset drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Product is ADA compliant when properly installed
- Premium, 18 gauge stainless steel construction
- Lustertone finish provides durable, fine linear grain
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3, ASME A112.18.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- The Mystic®
- Color Finish Name:
- Lustrous Highlighted Satin
- Drain Location:
- Rear Left
- Drain Opening:
- 2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 19-1/2 in x 18 in x 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 20-1/2 in
- Type:
- EMYSTIC2221