DESCRIPTION

Elkay Mystic™ The Mystic Undercounter Sink

EMYSTIC2221C

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
19 1/2 in x 18 in x 5 1/2 in
CSA Certified
CSA B45.4
Collection
Mystic™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Drain Location
Left
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
22 in x 20 1/2 in x 5 1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY