• Cart

DESCRIPTION

  • Bowl size: 14 3/8" X 6"
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • Lustrous highlighted satin finish
  • Lustrous satin finish
  • No faucet drilling
  • Template included

Elkay The Mystic® Undermount Sink in Lustrous Highlighted Satin

EELUH12FB

Color Finish

Lustrous Highlighted Satin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
12 in x 12 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
3 gal
Collection
The Mystic®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
14-3/8 in x 14-3/8
Package Quantity
1
Shape
Round
Side Spray
No
Thickness
0.0460 in

$337.02
EACH

(Pricing is for Lustrous Highlighted Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment