DESCRIPTION

  • Bowl size: 22-3/8" x 16-3/8" x 9-1/2"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • Minimum cabinet size: 30"
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Pre-scored for 4-hole faucet drilling
  • QUIET: Material is naturally sound-deadening to minimizes sound and vibration for a quieter time at the sink.
  • WHITE: A timeless classic that transcends style.

Elkay Quartz Classic 25 x 22 in. No-Hole Single Bowl Top Mount Kitchen Sink

EELG25220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
22-1/4 in x 16-3/8 in x 9-1/2 in
CSA Certified
CSA B45.4
Capacity
13.2 gal
Collection
Quartz Classic
Color Finish
White
Color Finish Category
Whites
Depth
9-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
5 Hole
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Quartz
Number Of Bowls
1
Origin
Global
Overall Sink Size
25 in x 22 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in

Starting at
$389.5
EACH
  • QUANTITY