DESCRIPTION

  • 13/4" radius coved corners
  • 20-gauge, type 304 nickel bearing stainless steel
  • Bowl and faucet decks are recessed 3/16" below outside edge of sink
  • Bowl size: 16" x 11 1/2" x 6 1/8"
  • Drain opening size is 1 1/2", 2 1/4" O.D. at top of countersink
  • Minimum cabinet size: 24"
  • Overflow assembly included
  • Pacemaker® bright Satin finish
  • Three hole application
  • Underside of sink is fully protected by heavy duty Sound Guard™ undercoating

Elkay Asana® Topmount Lavatory Sink in Brilliant Satin

EPSLVR1917

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
16 in x 11-1/2 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Asana®
Color Finish
Brilliant Satin
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19 in x 17 in x 6-1/8 in

Starting at
$500.2
EACH
  • QUANTITY