DESCRIPTION

  • 18-gauge, type 304 nickel bearing stainless steel rim
  • Bowl size: 15 1/2" x 11 3/8" x 6"
  • Drain opening is 1 1/2"
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustertone® satin finish
  • Minimum cabinet size: 24"
  • Overflow assembly included
  • Standard lavatory type drain fitting
  • This Elkay product is proudly made in the USA.
  • Underside of sink is fully undercoated

Elkay Lustertone® Topmount Lavatory Sink in Stainless Steel and Lustrous Highlighted Satin

ELLVR1916

Faucet Installation:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19
Application
Residential
Bowl Size Single Or Left
15-1/2 in x 11-3/8 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Lustertone®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Rear Center
Drain Opening
1-1/2 in
Faucet Installation
3 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
19-5/8 in x 16-11/16 in

Starting at
Call for Pricing
  • QUANTITY