DESCRIPTION

  • 20 gauge stainless steel
  • Bowl Size: 15 3/4" x 14" x 6 1/2"
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • Celebrity®
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Exposed surfaces polished to a brushed satin finish
  • Full spray sound deadening
  • Sink Size: 25" X 17" X 6 1/2"

Elkay Celebrity® Topmount Sink Bowl

ECDKAD2517652LM

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Classroom
Bowl Size Single Or Left
15-3/4 in x 14 in x 6-3/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Size
4 in
Collection
Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
6-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
25 in x 17 in
Package Quantity
1
Side Spray
No
Thickness
0.0351 in

Starting at
Call for Pricing
  • QUANTITY