DESCRIPTION

  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Heavy duty Sound Guard® insulation
  • High capacity 10" deep bowls
  • High quality, thick 16 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Polished to bright satin finish
  • ZERO RADIUS CORNERS: Perfectly squared corners give the sink a flat bottom with more usable space inside.

Elkay Crosstown™ Undermount Kitchen Sink

EEFU311810

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
13-1/2 in x 16 in x 10 in
CSA Certified
CSA B45.4
Capacity
18.5 gal
Center Bowl Size
13-1/2 in x 16 in x 10 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Global
Overall Sink Size
30-3/4 in x 18-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 10 in
Side Spray
No
Sink Size Range
26 in - 30 in
Thickness
0.0650 in

Starting at
Call for Pricing
  • QUANTITY