DESCRIPTION

  • 1 1/2" drain opening
  • 18 gauge, type 304 nickel bearing stainless steel
  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
  • Bowl size:13 5/8" x 10 1/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • Fully undercoated
  • Includes overflow assembly
  • LAVATORY SINKS: Add style to the bath with an elegantly designed sink by Elkay.
  • Lustrous highlighted satin finish
  • No faucet drilling

Elkay Asana® Undermount Lavatory Sink

EECU1714ACH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
17 in x 14 in x 6-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.12
Collection
Asana®
Color Finish
Antique Hammered Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Copper
Number Of Bowls
1
Origin
Global
Overall Sink Size
19 in x 16 in x 6-1/2 in
Package Quantity
1
Shape
Oval
Side Spray
No
Thickness
0.0460 in

Starting at
$639.03
EACH
  • QUANTITY