Elkay

University Right Hand Replacement Valve Regulator

Part #E602622951550  |  Manufacturer Part #602622951550

Brand Model Compatibility:

Halsey Taylor Water Cooler and Drinking Fountain
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Brand Model Compatibility: Halsey Taylor Water Cooler and Drinking Fountain

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: No

Material: Metal, Plastic

NSF Certified: No

Origin: Domestic

Product Type: Valve

Side Spray: No