DESCRIPTION
- Attractive, contemporary design matches modern architecture
- Electronic bubbler push bars for easy activation
- Integrated drain reduces debris accumulation and is easy to clean
- Rated for indoor use
- Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
- Vinyl clad finish is durable and attractive
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 0.1
- ASME Specifications
- ASME A112.19.3
- CSA Certified
- CSA B45.4, CSA C22.2 No. 120
- Color Finish
- Light Grey Granite
- Color Finish Category
- Greys
- Depth
- 19 in
- Height
- 25-5/16 in
- Installation Type
- Wall Mount
- Lead Law Compliant
- Yes
- Length
- 36-3/4 in
- Material
- Galvanized Steel, Plastic, Rubber, Stainless Steel
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Refrigerant
- HFC-134a
- Self Contained Refrigerant
- No
- UL Listed
- Yes
- Volts
- 115V
- Watts
- 15
- Width
- 36-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday