DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Stainless steel finish is corrosion resistant and attractive
  • Touchless, sensor-activated unit is designed for easy use and improved hygiene

Elkay Versatile Wall Mount Bi-Level ADA Sensor-Activated Cooler

EEZOSTL8SC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
8 gph
Height
25-5/16 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Refrigerant
R-134A
UL Listed
Yes
Volts
115V
Watts
1.5
Width
19 in

Starting at
$1418.76
EACH
  • QUANTITY