Versatile Wall- Mount Bi- Level ADA Drinking Fountain Grey

You last purchased this on
 
Elkay

Flexi-Guard® Versatile Wall- Mount Bi- Level ADA Drinking Fountain Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Flexi-Guard® Versatile Wall- Mount Bi- Level ADA Drinking Fountain Grey

  • Fast #
  • Part #EEZSTLDDLC
  • Item #2905252
  • Manufacturer Part #EZSTLDDLC
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Attractive, contemporary design matches modern architecture.
  • Rated for indoor use.
  • Vinyl clad finish is durable and attractive.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
0.1
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Coating:
Galvanized
Collection:
Flexi-Guard®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Flow Rate:
0.13 gpm
Gauge (metal):
18 ga
Height:
25-5/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Steel, Plastic, Rubber, Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Side Spray:
No
Type:
EEZSTLDDLC
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/2 in
Watts:
15 W
Weight:
66 lb
Width:
19 in