DESCRIPTION

  • Easy-touch front and side pushbar controls (Cooler)
  • Flexi-Guard® StreamSaver™ bubbler
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Quick Fill Rate: 1.1 gpm (EZSTLR8WS)
  • Real drain system eliminates standing water
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste

Elkay EzH2O® Wall Mount ADA Bi-Level Filler & Cooler

EEZSTLR8WSLK

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Collection
EzH2O®
Color Finish
Light Grey
Color Finish Category
Greys
Flow Rate
8 gph
Height
44-1/8 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Stainless Steel
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Volts
115V
Watts
18
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS