22 x 19 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin
22 x 19 in. Rectangular Wall Mount Bathroom Sink in Buffed Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-3/4" coved corners, 2-1/2"-high backsplash, and 2-1/2" apron front and sides.
- Front and side decks with raised rim.
- 18-gauge, Type 304 stainless steel.
- Furnished with wall hanger and integral stainless steel support brackets.
- Drain placement provides more usable space on the bottom of the sink.
- 1-5/8" drain opening.
- Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Exposed surfaces blended by hand to a uniform lustrous satin finish.
- Kit includes ELVWO2219 sink and one LKF297 overflow assembly.
- Product is ADA compliant when properly installed.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Commercial
- Basin Depth:
- 5-1/2 in
- Basin Length:
- 16 in
- Basin Width:
- 11-1/2 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Greys
- Color Finish Name:
- Buffed Satin
- Depth:
- 5-1/2 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Height:
- 10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 22 in
- Material Type:
- 304
- NSF:
- NSF 2
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- Yes
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-1/2 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Thickness:
- 0.0461 in
- Width:
- 19 in