DESCRIPTION

  • Attractive, contemporary design matches modern architecture
  • Electronic bubbler push bars for easy activation
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Stainless steel finish is corrosion resistant and attractive
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering

Elkay Wall Mount Bi-Level ADA Cooler

EEZSTLDDSC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.1
ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
19 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Galvanized Steel
Maximum Pressure
105 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
15
Width
19 in

Starting at
Call for Pricing
  • QUANTITY