DESCRIPTION

  • Electronic bubbler push bars for easy activation
  • Equipped with StreamSaver low-flow bubbler
  • High-performance compressor and insulation greatly reduce energy consumption
  • Integrated drain reduces debris accumulation and is easy to clean
  • Rated for indoor use
  • Vandal-resistant bubblers feature integral hood guard to prevent contamination from other users, airborne deposits and tampering
  • Vinyl clad finish is durable and attractive

Elkay Wall Mount Bi-Level Cooler

EEZSTLG8LC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Color Finish
Light Grey Granite
Color Finish Category
Greys
Flow Rate
8 gph
GSA Approved
No
Height
25-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
36-3/4 in
Material
Plastic
Material Type
Vinyl
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Volts
115V
Width
19 in

Starting at
Call for Pricing
  • QUANTITY